Pedestal Display Board
Mfr # 4117BL
Zoro # G0929510
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
65 in
Mounting/Mobility Type
Pedestal
Board Material
Magnetic Dry-Erase
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4117BL
Zoro #
G0929510
UPC #
073555411720
Country of Origin
China
Dimensions
Width
18 in
Height
65 in
Details
Item
Pedestal Display Board
Mounting/Mobility Type
Pedestal
Board Material
Magnetic Dry-Erase
Board Color
White
Board Frame Material
Plastic
Board Style
Dry Erase
Frame Color
Black
Frame Material
Plastic
Description
Pedestal Display Board, Board Style Dry Erase, Board Material Magnetic Dry-Erase, Board Frame Material Plastic, Board Color White, Frame Color Black, Width 18 in, Height 65 in, Mounting/Mobility Type Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.