Pedestal Display Board
Mfr # 4118BL
Zoro # G0929772
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Black Base
Width
22 1/2 in
Material
Steel
Mounting/Mobility Type
Pedestal
Board Frame Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4118BL
Zoro #
G0929772
UPC #
073555411829
Country of Origin
China
Dimensions
Width
22 1/2 in
Height
65 in
Details
Item
Pedestal Display Board
Color
Black Base
Material
Steel
Mounting/Mobility Type
Pedestal
Board Frame Material
Plastic
Frame Material
Plastic
Board Style
Dry Erase
Board Material
Magnetic Dry-Erase
Frame Color
Black
Board Color
White
Description
Pedestal Display Board, Board Style Dry Erase, Board Material Magnetic Dry-Erase, Board Frame Material Plastic, Board Color White, Frame Color Black, Width 22 1/2 in, Height 65 in, Mounting/Mobility Type Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.