Zoro Homepage

Pivot Wall Rack for Pivot Brack

  • Mfr # 5010

  • Zoro # G8588231


product price: $61.75
/ea

Key Features

Color
Tropic Sand
Height
9-1/2"
Finish
Powder Coated
Material
metal
Includes
(12) Pivot Brackets; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010
Zoro #
G8588231
UPC #
073555501001
Country of Origin
China

Dimensions

Height
9-1/2"
Width
24"
Depth
1-1/8"

Details

Color
Tropic Sand
Item
Pivot Wall Rack for Pivot Brack
Finish
Powder Coated
Material
metal
Includes
(12) Pivot Brackets; Mounting Hardware

Description

Pivot Wall Rack for Pivot Brack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.