Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Big and Tall Chair, 17-1/2", No Arms, Black

  • Mfr # 3391BV

  • Zoro # G4434066


product price: $403.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Style
Armless Task Chair
Material
Plastic, Vinyl
Color
Black
Weight Capacity
500 lb.
Office Chair Style
Big and Tall Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3391BV
Zoro #
G4434066
UPC #
073555339109
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17-1/2"
Overall Height
38"

Details

Style
Armless Task Chair
Material
Plastic, Vinyl
Color
Black
Item
Task Chair, Armless
Weight Capacity
500 lb.
Office Chair Style
Big and Tall Chair
Series
Alday(TM)
Arm Style
No Arms
Caster Type
Dual Wheel
Backrest
Ergo Core Back and Reinforced Mechanism
Back Color
Black
Seat Material
Plastic
Seat Color
Black

Description

Task Chair, Armless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.