Zoro Homepage

Plastic Receptacle, Step-On, 4 Gallon, 12-1/4"x10"x15", Black

  • Mfr # SAF9710BL

  • Zoro # G301859564


product price: $43.99
/ea

Key Features

Container Capacity
4 gal
Color
Black
Height
15 in
Overall Width
12 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF9710BL
Zoro #
G301859564
UPC #
73555971026
Country of Origin
China

Dimensions

Height
15 in
Overall Width
12 in
Depth
10"

Details

Container Capacity
4 gal
Item
Step-On Can
Color
Black
Material
Plastic

Description

Four gallon step-on receptacle is the perfect size for smaller spaces. Intelligent design offers a hands-free solution. Lid closes automatically after every use, preventing odors and hiding unsightly materials. Receptacle is made of plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.