Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2059BL
Zoro #
G5765532
UPC #
073555205923
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
4-1/4
Depth (In.)
5
Height (In.)
5
Details
Item
Power Module
Type
Adjustable
Color
Black
Frame Material
Plastic
Shape
Rectangular
Assembly
Fully Assembled
Description
Power Module, Adjustable, Width (In.) 4-1/4, Depth (In.) 5, Height (In.) 5, Color Black, Rectangular Shape, Frame Material Plastic, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.