This item is Discontinued.

Safco Company SAF3395BL Extended Height Chair- Mesh Back- 25in.x25in.x49-.50in.- Black SAF3395BL

This item is Discontinued.

Safco

Company SAF3395BL Extended Height Chair- Mesh Back- 25in.x25in.x49-.50in.- Black (Discontinued)

Mfr # SAF3395BL
Zoro # G803920434
UPC # 666666256894
Country of Origin Taiwan, Province of China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAF3395BL
Zoro #
G803920434
UPC #
666666256894
Country of Origin
Taiwan, Province of China

Details

Style
Executive Chair

Description

Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience Extended-height mesh chair features black mesh fabric back, a black polyester fabric seat and a footring. Comfortable, ergonomic, height adjustable seat is designed for all-day comfort and prevents fatigue. Chair holds up to 250 lb. Seat height adjusts pneumatically from 23" to 33". Seat size is 18" wide x 17-1/2" deep. Back measures 17" wide x 15-1/2" high. 25" five-star base has 2" hooded dual-wheel carpet casters. Loop arms are sold separately. Chair meets applicable ANSI/BIFMA standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.