This item is Discontinued.

Safco 32 gal Square Outdoor Can, Black, High-density Polyethylene (HDPE), 18.3 in SAF9371BL

32 gal Square Outdoor Can, Black, High-density Polyethylene (HDPE), 18.3 in (Discontinued)

  • Mfr # SAF9371BL
  • Zoro # G001858935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF9371BL
Zoro #
G001858935
UPC #
73555937121
Country of Origin
Taiwan, Province of China

Dimensions

Height
38 in
Overall Width
18.3 in
Depth
19.4"

Details

Container Capacity
32 gal
Item
Outdoor Can
Container Shape
Square
Color
Black
Material
High-density Polyethylene (HDPE)
Features
Removable Lid; Durable; UV Resistant; Fade Resistant

Description

Durable and modern-looking, the Twist Waste Receptacle with a closed top is perfect for your sanitation needs. Contemporary look features a fluted/twisted receptacle design. It can be used in almost any space indoors or outdoors. Closed top hides trash while keeping out the elements. High-density polyethylene with built-in UV inhibitors protects from fading. Telescoping base hides trash bags. Stylish receptacle uses standard, 32" x 44" trash bags for its 32-gallon capacity. It is also easily adaptable for anchoring or weighting devices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.