Zoro Homepage

Rectangle Flip-N-Go 24 x 48" Rectangular Training, 48 W, 24 L, 29 H, Laminate Top Top

  • Mfr # LF2448TSLVLCRM

  • Zoro # G6415143


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
48
Length
24
Height
29
Diameter
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF2448TSLVLCRM
Zoro #
G6415143
UPC #
-
Country of Origin
China

Dimensions

Width
48
Length
24
Height
29
Diameter
0

Details

Item
Flip-N-Go 24 x 48" Rectangular Training
Shape
Rectangle
Tabletop Material
Laminate Top
Tabletop Color
Biltmore Cherry
Frame Color
Chrome
Frame Material
Steel
Edge Type
Curved
Leg Type
Steel
Leg Color
Chrome
Finish
Powder Coated
Assembled/Unassembled
Unassembled

Description

Flip-N-Go 24 x 48 In. Rectangular Training

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.