Zoro Homepage

Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 W, 24 L, 29 H, Laminate Top Top

  • Mfr # LF2472TRMH

  • Zoro # G6415213


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
72
Length
24
Height
29
Diameter
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF2472TRMH
Zoro #
G6415213
UPC #
-
Country of Origin
China

Dimensions

Width
72
Length
24
Height
29
Diameter
0

Details

Item
Flip-N-Go 24 x 72" Rectangular Training
Shape
Rectangle
Tabletop Material
Laminate Top
Tabletop Color
Regal Mahogany
Frame Color
Black
Frame Material
Steel
Edge Type
Curved
Leg Type
Steel
Finish
Powder Coated
Assembled/Unassembled
Unassembled

Description

Flip-N-Go 24 x 72 In. Rectangular Training

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.