Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Ganging Device For Nesting Tables, 4-1/4 W, 0.4" L, 0-3/8" H, Black

  • Mfr # 2060BL

  • Zoro # G0927593


product price: $40.15
/ea

Key Features

Shape
Rectangle
Width
4-1/4
Length
0.4"
Height
0-3/8"
Tabletop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060BL
Zoro #
G0927593
UPC #
073555206029
Country of Origin
Taiwan, Province of China

Dimensions

Width
4-1/4
Length
0.4"
Height
0-3/8"
Height (In.)
3/4
Depth (In.)
1-1/8
Width (In.)
4-1/4

Details

Item
Ganging Device For Nesting Tables
Shape
Rectangle
Tabletop Color
Black
Frame Material
Steel
Assembled/Unassembled
Assembled
Color
Black
Green Certification or Other Recognition
GREENGUARD Certified
Assembly
Fully Assembled
Type
Ganging Device
Accessory Type
Ganging Device For Nesting Tables

Description

Ganging Device For Nesting Tables, Adjustable, Width (In.) 4 1/4 in, Depth (In.) 1 1/8 in, Height (In.) 3/4 in, Color Black, Rectangular Shape, Frame Material Steel, Assembly Fully Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.