Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Power Module, 0 Top, Black

  • Mfr # 2059BL

  • Zoro # G0927164


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
4.25
Length
5
Height
5
Diameter
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059BL
Zoro #
G0927164
UPC #
073555205923
Country of Origin
China

Dimensions

Width
4.25
Length
5
Height
5
Diameter
0
Depth (In.)
5
Width (In.)
4-1/4
Height (In.)
5

Details

Item
Power Module
Shape
Rectangle
Tabletop Material
0
Tabletop Color
Black
Frame Material
Plastic
Assembled/Unassembled
Assembled
Color
Black
Type
Clamp-On Power Module
Material
Steel (Clamp)
Assembly
Fully Assembled
Accessory Type
Power Module

Description

Power Module, Adjustable, Width (In.) 4 1/4 in, Depth (In.) 5 in, Height (In.) 5 in, Color Black, Rectangular Shape, Frame Material Plastic, Assembly Fully Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.