Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Split Level Drafting Table, 47.25 W, 29.75 L, 37.25 H, Woodgrain Melamine Top, Medium Oak

  • Mfr # 3965MO

  • Zoro # G0925493


product price: $433.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
47.25
Length
29.75
Height
37.25
Diameter
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3965MO
Zoro #
G0925493
UPC #
073555396508
Country of Origin
Taiwan, Province of China

Dimensions

Width
47.25
Length
29.75
Height
37.25
Diameter
0
Depth
29-3/4"
Overall Width
47 1/4 in
Overall Depth
29 3/4 in
Minimum Height
26 in
Tilt Surface Depth
31 1/2 in
Maximum Height
37 1/4 in
Tilt Surface Width
19 1/4 in
Adjustable Height
Yes

Details

Item
Split Level Drafting Table
Shape
Rectangle
Tabletop Material
Woodgrain Melamine
Tabletop Color
Medium Oak
Frame Color
Chrome
Frame Material
Steel
Edge Type
Curved
Leg Type
Steel
Leg Color
Chrome
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Assembly
Required
Features
Adjustable Table Height and Shelf
Material
Wood Grain Melamine
Color
Medium Oak, Silver (Base)
Tilting Deg.
50 Degrees
Product Type
Drafting Table
Adjustable Tilt Angle
Yes
Includes Keyboard Tray
No
Caster/Glide Type
Leveling Glides
Includes Tower Mount
No
Number of Tilting Surfaces
1
Includes Assembly Tools
No
Minimum Tilt Angle
0 Degrees
Includes Document Rail
No
Maximum Tilt Angle
50 Degrees
Number of Casters/Glides
4
Includes Footrest
No
Includes Modesty Panel
No
Base Color
White
Base Material
Steel
Surface Material
Melamine
Type
Height-Adjustable Split Level Drafting Table

Description

Drafting Table, Tabletop Color Medium Oak, Tabletop Material Melamine, Frame Material Steel, Frame Color White, Overall Depth 29 3/4 in, Overall Width 47 1/4 in, Adjustable Height Yes, Maximum Height 37 1/4 in, Minimum Height 26 in, Number of Tilting Surfaces 1, Maximum Tilt Angle 50 Degrees , Assembly Unassembled, Minimum Tilt Angle 0 Degrees , Caster/Glide Type Leveling Glides, Includes Document Rail No, Includes Footrest No, Includes Keyboard Tray No, Includes Modesty Panel No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.