Rectangle Sync 48"x18" Rectangular Table, Mocha, 48 X 18 X 29.5, Laminate Top Top, Mocha (Discontinued)
- Mfr # SY1848TLDCM
- Zoro # G6419858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY1848TLDCM
Zoro #
G6419858
UPC #
-
Country of Origin
United States
Dimensions
Width
48
Length
18
Height
29.5
Diameter
0
Details
Item
Sync 48"x18" Rectangular Table,Mocha
Shape
Rectangle
Tabletop Material
Laminate Top
Tabletop Color
Mocha
Frame Color
Gray
Frame Material
Metal
Edge Type
T-Mold
Leg Type
Steel
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Description
Sync 48 In.x18 In. Rectangular Table,Mocha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.