Zoro Homepage

Rectangle Sync 72"x18" Rectangular Table, Mocha, 72 W, 18 L, 29.5 H, Laminate Top Top, Mocha

  • Mfr # SY1872TLDCM

  • Zoro # G6419955


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
72
Length
18
Height
29.5
Diameter
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY1872TLDCM
Zoro #
G6419955
UPC #
-
Country of Origin
United States

Dimensions

Width
72
Length
18
Height
29.5
Diameter
0

Details

Item
Sync 72"x18" Rectangular Table,Mocha
Shape
Rectangle
Tabletop Material
Laminate Top
Tabletop Color
Mocha
Frame Color
Gray
Frame Material
Metal
Edge Type
T-Mold
Leg Type
Steel
Finish
Powder Coated
Assembled/Unassembled
Unassembled

Description

Sync 72 In.x18 In. Rectangular Table,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.