Zoro Homepage

Rectangular Trash Can, Black, Polyethylene

  • Mfr # 9794BL

  • Zoro # G102683436


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
56 gal
Container Shape
Rectangular
Color
Black
Material
Polyethylene
Overall Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9794BL
Zoro #
G102683436
UPC #
73555979428
Country of Origin
China

Dimensions

Overall Width
31 in
Depth
16 in
Height
33 in

Details

Item
Trash Can
Container Capacity
56 gal
Container Shape
Rectangular
Color
Black
Material
Polyethylene
Lid Opening Mechanism
Top Can Hole; Top Plastic Hole
Lid Type
Hood w/Top Slot & Hole
Features
Includes Two Bins
Standards
GREENGUARD Certified

Description

100% recyclable receptacle keeps all recycling and waste needs labeled, sorted and contained under one lid. 28-gallon bins are moisture-resistant and impact-resistant. Decals keep bins neat and organized. Decals included are Paper, Plastic, Cans and Waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.