Zoro Homepage

Remedease Full Height Backrest, PK5

  • Mfr # 71301

  • Zoro # G6426246


product price: $270.99
/pk 5, $54.20/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Foam
Width
14 in
Height
20 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71301
Zoro #
G6426246
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
14 in
Height
20 in
Depth
3 in

Details

Item
Remedease Full Height Backrest,PK5
Color
Black
Material
Foam
Features
Washable
Assembled/Unassembled
Assembled
Mount Type
Strap

Description

Remedease Full Height Backrest,Package Quantity5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.