Round Outdoor/Indoor Table, Steel, 30", Black, Sheet Metal, Black

  • Mfr # 4361BL

  • Zoro # G8586737


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30.25
Length
30.25
Height
30
Diameter
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4361BL
Zoro #
G8586737
UPC #
073555436129
Country of Origin
Taiwan, Province of China

Dimensions

Width
30.25
Length
30.25
Height
30
Diameter
0

Details

Item
Outdoor/Indoor Table,Steel,30",Black
Shape
Round
Tabletop Material
Sheet Metal
Tabletop Color
Black
Frame Color
Black
Frame Material
Steel
Edge Type
Round
Leg Type
Steel
Leg Color
Black
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Type
Outdoor Table
Material
Steel
Color
Black
Application
Patio, Office, Indoor, Outdoor, Breakroom

Description

Outdoor/Indoor Table,Steel,30 In.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.