
Safco 2-Sided Directional Arrow Sign 9" x 26" Black, 4173BL
Mfr # 4173BL
Zoro # G704987932
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Steel
Height
64.3"
Width
18"
UV Resistant
uv inhibitors
Double-Sided
dual-sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4173BL
Zoro #
G704987932
UPC #
73555417326
Country of Origin
China
Dimensions
Height
64.3"
Width
18"
Details
Sign Material
Steel
UV Resistant
uv inhibitors
Double-Sided
dual-sided
Sign Shape
Arrow
Description
write way directional sign is a practical addition to any front office or reception area where directions need to be communicated. Just write message on attention-getting, arrow-shaped surface and position pointing up, down, left or right. Arrow adjusts positive or negative 45 degrees. Durable, dual-sided porcelain on steel whiteboard is ideal for use with magnets and allows messages to be displayed for traffic coming from either direction. Easy to use and transport, this sign can be used anywhere, indoors or out. Shape is ideal for listing multiple meeting locations. Sign has an 18" wide hollow base that can be filled with water or sand for weighted stability. Molded construction includes uv inhibitors for indoor or outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.