Safco Canmeleon Trash Can & Ash Urn, Recessed Panels, 15 Gallon, Black

  • Mfr # 9474BL

  • Zoro # G302573742


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Height
32.8
Color
Black
Material
Polyethylene
Container Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9474BL
Zoro #
G302573742
UPC #
73555947427
Country of Origin
United States

Dimensions

Height
32.8

Details

Color
Black
Material
Polyethylene
Container Capacity
15 gal

Description

CANMELEONTM RECESSED PANEL ASH URN/SIDE OPEN, 15 GALLON CAPACITY THIS STRIKING, AFFORDABLE FLUTED PANEL DESIGN WILL ADD BEAUTY AND SERVICEABILITY TO YOUR "FIRST IMPRESSION" AREAS. MOLDED FROM, HIGH-DENSITY POLYETHYLENE WITH BUILT-IN UV INHIBITORS IS GREAT FOR OUTDOOR USE. THE TELESCOPING BASE HIDES BAG AND THE ATTRACTIVE DESIGN HAS A RECESSED BOTTOM. 15-GALLON CAPACITY; USES STANDARD 32" X 44" TRASH BAGS. EASILY ADAPTABLE FOR ANCHORING OR WEIGHTING DEVICES. 15 GALLON SIDE OPENINGS ARE 9-1/2"W X 4-1/2"H, ASH URN STYLE HAS A 9" SQUARE STAINLESS STEEL ASH URN. BLACK COLOR FINISH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.