This item is Discontinued.

Safco Safco, MUV MOBILE MACHINE CART, THREE-SHELF, 29.5W X 20D X 35H, CHERRY/BLACK 1881CY

Safco, MUV MOBILE MACHINE CART, THREE-SHELF, 29.5W X 20D X 35H, CHERRY/BLACK (Discontinued)

  • Mfr # 1881CY
  • Zoro # G910819447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1881CY
Zoro #
G910819447
UPC #
73555188141
Country of Origin
Taiwan, Province of China

Description

Adjustable-height stand accommodates different office needs. Durable powder coat steel frame with 3/4in thick adjustable melamine laminate shelves that adjust in 1in increments. Middle shelf adjusts in 5in increments. PVC side panels hide cables for a clean appearance. Perfect for desk side use. Mobile on four casters two locking. Materials: PVC-Laminated Engineered Wood; Steel; Overall Material Type: Engineered Wood; Color: Cherry/Black; Color Family: Cherry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.