Zoro Homepage

Safco Plastic Step-On Receptacle- 23 Gallon Beige - 9923TN

  • Mfr # 9923TN

  • Zoro # G502572262


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Height
32.3
Material
Plastic
Container Capacity
23 gal
Container Shape
Rectangular
Lid Opening Mechanism
Step-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9923TN
Zoro #
G502572262
UPC #
73555992366
Country of Origin
China

Dimensions

Height
32.3

Details

Item
Step-On Can
Material
Plastic
Container Capacity
23 gal
Container Shape
Rectangular
Color
Tan
Lid Opening Mechanism
Step-On

Description

MAKE HASTE WITH NO MORE WASTE!! THIS PLASTIC STEP-ON RECEPTACLE HAS A LARGE CAPACITY FOR HIGH TRAFFIC AREAS OR WORKPLACES THAT NEED JUST A LITTLE MORE ROOM TO WORK WITH WHEN IT COMES TO THEIR RECEPTACLES. THE RECEPTACLE STEP-ON FEATURE MAKES IT EASY TO GET WASTE TO WHERE IT NEEDS TO GO, EVEN WHEN YOU DON'T HAVE A FREE HAND. 23 GALLON CAPACITY. BEIGE. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.