
SoftSpot Proline Keyboard Wrist Su
Mfr # 90208
Zoro # G813314704
product price: $36.19
/eaKey Features
Width
18 in
Height
1.25 in
Depth
3.50 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90208
Zoro #
G813314704
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Height
1.25 in
Depth
3.50 in
Details
Color
Black
Item
Wrist Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.