Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SoftSpot Seat Cushion, PK5

  • Mfr # 7152BL

  • Zoro # G6428328


product price: $86.69
/pk 5, $17.34/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane Foam, Therasoft
Width
15-1/2 in
Height
3 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7152BL
Zoro #
G6428328
UPC #
-
Country of Origin
China

Dimensions

Width
15-1/2 in
Height
3 in
Depth
10 in

Details

Item
SoftSpot Seat Cushion,PK5
Color
Black
Material
Polyurethane Foam, Therasoft
Features
Anti-static, Washable, Non-abrasive
Assembled/Unassembled
Assembled

Description

SoftSpot Seat Cushion,Package Quantity5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.