Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stand Up Workstation, 29-1/2"x22"x35"-49", BK/Cherry

  • Mfr # SAF1929CY

  • Zoro # G101846252


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Color
Black Marble
Material
Steel
Caster Type
Locking Wheels
Caster Configuration
4
Type
Mobile Workstation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF1929CY
Zoro #
G101846252
UPC #
73555192940
Country of Origin
Taiwan, Province of China

Details

Item
Muv Stand-up Adjustable Height Desk
Color
Black Marble
Material
Steel
Caster Type
Locking Wheels
Caster Configuration
4
Type
Mobile Workstation

Description

Stand-up workstation adjusts in height from 35" to 49". Designed for stand-up computer work. Keyboard tray extends 9-3/4" and retracts under the worksurface when not in use. Keyboard tray holds up to 25 lb. The desktop holds up to 100 lb. Design includes a heavy-duty steel frame with powder-coat finish, 3/4" compressed wood shelves, and snap-on cable management side covers. Worksurface measures 29-1/2" wide x 19-3/4" deep, and keyboard shelf is 22-3/4" wide x 13-1/2" deep. Roll stand-up workstation easily on four casters (two locking).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.