Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standing Desk Stand-Up Workstation, Laminated Wood, Beech/White

  • Mfr # 1943BHWH

  • Zoro # G0926841


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Type
Standing Desk
Finish
Powder Coated
Material
Laminated Wood
Number of Shelves
1
Overall Width (In.)
47-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943BHWH
Zoro #
G0926841
UPC #
073555194319
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width (In.)
47-1/4
Overall Depth (In.)
24
Overall Height (In.)
28-3/4

Details

Type
Standing Desk
Item
Stand-Up Workstation
Finish
Powder Coated
Color
Beech/White
Material
Laminated Wood
Number of Shelves
1
Construction
Steel
Load Capacity (Lb.)
100
Caster Lock
No
Keyboard Shelf
No
Includes
Floor Glides
Number of Casters
0
Assembly
Required
Adjustable
No

Description

Stand-Up Workstation, Stand Up, Material Laminated Wood, Number of Shelves 1, Color Beech/White, Overall Height (In.) 28-3/4, Overall Width (In.) 47-1/4, Overall Depth (In.) 24, Keyboard Shelf No, Construction Steel, Finish Powder Coated, Load Capacity (Lb.) 100, Adjustable No, Number of Casters 0, Caster Lock No, Assembly Required, Includes Floor Glides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.