Zoro Homepage

Steel, 400 lb Load Capacity, 2 Shelves, 43.75" W

  • Mfr # 5337BL

  • Zoro # G702684611


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Overall Width
43.75"
Material
Steel
Load Capacity
400 lb
Number of Shelves
2
Depth
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5337BL
Zoro #
G702684611
UPC #
73555533729
Country of Origin
China

Dimensions

Overall Width
43.75"
Depth
19.25 in
Height
40.5 in

Details

Material
Steel
Load Capacity
400 lb
Number of Shelves
2
Standards
GREENGUARD Certified
Caster Type
Four 3 in Nylon Casters
Weight
29 lbs

Description

Transport and store materials safely and efficiently with wire utility cars. Each shelf holds up to 200 lbs. Shelves conveniently adjust in 1" increments. Rolls smoothly on four, 3" nylon casters. Plastic liners for each shelf help prevent contents from being damaged.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.