Zoro Homepage

Steel Adjustable Height Cart

  • Mfr # 8932BL

  • Zoro # G0923901


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Overall Width
27 1/4 in
Color
Black
Material
Steel
Number of Shelves
3
Caster Type
(2) Locking, (4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8932BL
Zoro #
G0923901
UPC #
073555893229
Country of Origin
Thailand

Dimensions

Overall Width
27 1/4 in
Overall Length
27 1/4 in
Minimum Overall Height
36 1/2 in
Caster Diameter
4 in
For Monitor Size
20 in

Details

Color
Black
Material
Steel
Item
Media Cart
Number of Shelves
3
Caster Type
(2) Locking, (4) Swivel
Assembly
Unassembled
Finish
Powder Coated
Number of Casters
4
Product Type
Media Cart
Powered
Yes
Shelf Adjustment Increment
2 in
Weight Capacity
40 lb
Number of Outlets
6
Surge Protection
Yes

Description

Media Cart, Overall Width 27 1/4 in, Overall Length 27 1/4 in, Minimum Overall Height 36 1/2 in, Material Steel, Number of Shelves 3, Caster Type (2) Locking, (4) Swivel, Weight Capacity 40 lb, Standards Not Applicable, Caster Diameter 4 in, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Finish Powder Coated, Number of Cabinets Not Applicable, Number of Locking Cabinets Not Applicable, Number of Outlets 6, Powered Yes, Shelf Adjustment Increment 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.