Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Base, Black

  • Mfr # 4323BL

  • Zoro # G0927234


product price: $40.35
/ea

Key Features

Construction
Steel
Height
5.3"
Width
10"
Depth
14"
Green Certification or Other Recognition
GREENGUARD Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4323BL
Zoro #
G0927234
UPC #
073555432329
Country of Origin
China

Dimensions

Height
5.3"
Width
10"
Depth
14"
Overall Height (In.)
5-1/4
Overall Width (In.)
10
Overall Depth (In.)
14

Details

Item
Steel Base
Construction
Steel
Color
Black
Green Certification or Other Recognition
GREENGUARD Certified
Material
Steel

Description

Steel Base, Overall Width (In.) 10, Overall Depth (In.) 14, Overall Height (In.) 5-1/4, Construction Steel, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.