Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Base, Gray

  • Mfr # 4323GR

  • Zoro # G0927225


product price: $40.35
/ea

Key Features

Construction
Steel
Height
5.3"
Width
10"
Depth
14"
Overall Depth (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4323GR
Zoro #
G0927225
UPC #
073555432336
Country of Origin
China

Dimensions

Height
5.3"
Width
10"
Depth
14"
Overall Depth (In.)
14 in
Overall Height (In.)
5 1/4 in
Overall Width (In.)
10 in

Details

Item
Steel Base
Construction
Steel
Color
Gray
Green Certification or Other Recognition
GREENGUARD Certified
Accessory Type
Steel Base
Material
Steel

Description

Steel Base, Overall Width (In.) 10 in, Overall Depth (In.) 14 in, Overall Height (In.) 5 1/4 in, Construction Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.