
Steel Book Cart, Three-Shelf, 36w x 14.5d x 43.5h, Sand
Mfr # 5358SA
Zoro # G602684698
product price:Â $764.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Color
Sand
Number of Shelves
3
Depth
14.5"
Height
43.5"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5358SA
Zoro #
G602684698
UPC #
73555535860
Country of Origin
Viet Nam
Dimensions
Depth
14.5"
Height
43.5"
Overall Width
36"
Details
Color
Sand
Number of Shelves
3
Material
Steel
Shelf Type
Fixed; Slanted
Weight
46 lbs
Capacity
300 lbs
Description
Mobilize your books, magazines or research collections. Sturdy steel all welded construction with four casters (two locking) for easy mobility. No assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.