Steel Machine Stand w/Pullout Drawer, 25w x 20d x 29.75h, Gray

  • Mfr # 1870GR

  • Zoro # G703474969


product price: $650.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
25"
Color
Gray
Material
Laminated; Steel
Number of Drawers
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1870GR
Zoro #
G703474969
UPC #
73555187038
Country of Origin
United States

Dimensions

Overall Width
25"
Height
29.75"
Depth
20"

Details

Color
Gray
Material
Laminated; Steel
Number of Drawers
1
Number of Shelves
1
Caster Type
Four Casters (2 Locking)
Weight
66 lbs

Description

Steel stand with powder coat finish for durability and scratch resistant laminate too. Large top supports most office machines. Double-door enclosed cabinet for supply storage with fixed interior shelf. Convenient pullout drawer stores smaller office supplies. Mobile on four casters (two locking).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.