Steel Project Center Organizer, 18 Pockets, 37 1/2 x 15 3/4 x 36 1/2

  • Mfr # 9264GR

  • Zoro # G4601175


product price:  $687.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
18
Height
36 1/2"
Width
37 1/2"
Depth
15 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9264GR
Zoro #
G4601175
UPC #
73555926439
Country of Origin
Thailand

Dimensions

Height
36 1/2"
Width
37 1/2"
Depth
15 3/4"

Details

Number of Compartments
18

Description

Safco® Steel Project Center Organizer, 18 Pockets, 37 1/2 x 15 3/4 x 36 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.