This item is Discontinued.

Safco Step-On Can, 3 Gal., 12"x8-1/2"x17", Stainless Steel SAF9901SS

Step-On Can, 3 Gal., 12"x8-1/2"x17", Stainless Steel (Discontinued)

  • Mfr # SAF9901SS
  • Zoro # G001858829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF9901SS
Zoro #
G001858829
UPC #
73555990157
Country of Origin
China

Dimensions

Height
17"
Width
12"
Depth
8.5"

Details

Trash Container Capacity
3 gal
Item
Ellipse Hands Free Step-On Receptacle
Color
Stainless Steel
Material
Steel; Plastic

Description

Make a smooth impression with the Step-On Receptacle. This hands-free receptacle offers a unique shape allowing it to fit into room corners to help save on valuable space. The surface is fingerprint-proof, ensuring it will always look its best. The receptacle also features a rigid plastic liner with built-in bag retainer. Capacity is 3 gallons. The lid closes slowly to prevent slamming of the lid for a quieter close.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.