Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step-On Medical Receptacle, 12.5 gal, Stainless Steel

  • Mfr # 9903SS

  • Zoro # G8240114


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
125 gal
Container Shape
Oval
Color
Stainless Steel
Height
26.5 in
Overall Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9903SS
Zoro #
G8240114
UPC #
73555990355
Country of Origin
China

Dimensions

Height
26.5 in
Overall Width
17.5 in
Depth
14 in

Details

Container Capacity
125 gal
Item
Step-On Can
Container Shape
Oval
Color
Stainless Steel
Lid Opening Mechanism
Top Door
Material
Steel
Finish
Brushed Satin Stainless Steel
Lid Type
Foot-Lever Clamshell
Includes
Rigid Liner
Standards
GREENGUARD Certified

Description

Safco® Step-On Medical Receptacle, 12.5 gal, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.