Zoro Homepage
This item is Discontinued.
Safco Sterling 72" Right Handed Desk, 1 B/B/F P STRD72BTBS

Sterling 72" Right Handed Desk, 1 B/B/F P (Discontinued)

  • Mfr # STRD72BTBS
  • Zoro # G6430193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRD72BTBS
Zoro #
G6430193
UPC #
-
Country of Origin
China

Details

Item
Sterling 72" Right Handed Desk,1 B/B/F P

Description

Sterling 72 In. Right Handed Desk,1 B/B/F P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.