Zoro Homepage

Stool, 18"HX17-3/4"W, Gray Seat

  • Mfr # 6604SL

  • Zoro # G0926631


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Seat Material
Metal
Seat Width
17 3/4 in
Weight Capacity
250 lb
Number of Casters
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6604SL
Zoro #
G0926631
UPC #
073555660456
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
17 3/4 in
Seat Depth
17 3/4 in
Overall Height
18 in
Seat Height Range
18"

Details

Finish
Powder-Coated
Seat Material
Metal
Weight Capacity
250 lb
Number of Casters
0
Item
Stool
Material
Steel
Color
Silver
Caster Type
Nylon Glides
Features
Pneumatic Seat Height Adjustable Swivel, Locking Tilt Control with Adjustable Tilt Tension, Back Height Adjustment

Description

Stool, Overall Height 18 in, Seat Width 17 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.