Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stool, 18"HX17-3/4"W, White Seat

  • Mfr # 6604WH

  • Zoro # G0926281


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Seat Depth
17 3/4 in
Seat Material
Metal
Seat Height Range
18"
Caster Type
Nylon Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6604WH
Zoro #
G0926281
UPC #
073555660494
Country of Origin
Taiwan, Province of China

Dimensions

Seat Depth
17 3/4 in
Seat Height Range
18"
Overall Height
18 in
Seat Width
17 3/4 in

Details

Finish
Powder-Coated
Seat Material
Metal
Caster Type
Nylon Glides
Weight Capacity
250 lb
Features
Footring
Color
White
Material
Steel
Item
Stool
Number of Casters
0

Description

Stool, Overall Height 18 in, Seat Width 17 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.