Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stool, No Backrest, 16"to 22"

  • Mfr # 6669

  • Zoro # G0928250


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Pewter
Overall Height
16 in to 22 in
Caster Type
Rubber Feet
Seat Height Range
16 in to 22 in
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6669
Zoro #
G0928250
UPC #
073555666908
Country of Origin
China

Dimensions

Overall Height
16 in to 22 in
Seat Height Range
16 in to 22 in
Seat Width
14 in
Seat Depth
15 in
Maximum Seat Height
22 in
Minimum Seat Height
16 in

Details

Color
Pewter
Caster Type
Rubber Feet
Weight Capacity
250 lb
Frame Material
Steel
Finish
Pewter Coated
Load Capacity
250 lb
Backrest
Yes
Seat Material
Recycled Leather
Item
Round Stool
Number of Casters
0
Features
Adjustable Seat Height
Base Material
Steel
Assembled
Assembled
Base Color
Pewter
Number of Casters/Glides
0

Description

Round Stool, Backrest Yes, Base Color Pewter, Maximum Seat Height 22 in, Minimum Seat Height 16 in, Overall Height 16 in to 22 in, Seat Width 14 in, Assembled Assembled, Load Capacity 250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.