Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stool, No Backrest, 25"

  • Mfr # 6605SL

  • Zoro # G0925380


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Seat Material
Steel
Caster Type
Nylon Glides
Base Material
Steel
Finish
Powder-Coated
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6605SL
Zoro #
G0925380
UPC #
073555660500
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
25 in
Seat Height Range
25"
Seat Depth
13 in
Seat Width
13 in

Details

Seat Material
Steel
Item
Square Stool
Color
Silver
Caster Type
Nylon Glides
Base Material
Steel
Finish
Powder-Coated
Weight Capacity
250 lb
Assembled
No
Standards
BIFMA
Backrest
No
Features
Stack 2 to 3 High
Material
Steel
Number of Casters
0

Description

Square Stool, Backrest No, Overall Height 25 in, Seat Width 13 in, Assembled No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.