Zoro Homepage

Stool, No Backrest, 25", Color: Red

  • Mfr # 6605RD

  • Zoro # G0925362


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Caster Type
Nylon Glides
Features
Stack 2 to 3 High
Seat Height Range
25"
Seat Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6605RD
Zoro #
G0925362
UPC #
073555660517
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
25"
Seat Depth
13 in
Overall Height
25 in
Seat Width
13 in

Details

Color
Red
Material
Steel
Caster Type
Nylon Glides
Features
Stack 2 to 3 High
Item
Square Stool
Finish
Powder-Coated
Backrest
No
Weight Capacity
250 lb
Assembled
No
Number of Casters
0
Seat Material
Steel
Base Material
Steel
Standards
BIFMA

Description

Square Stool, Backrest No, Overall Height 25 in, Seat Width 13 in, Assembled No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.