Zoro Homepage

Stool, No Backrest, 25", Color: White

  • Mfr # 6605WH

  • Zoro # G0925405


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Base Material
Steel
Seat Height Range
25"
Seat Material
Steel
Assembled
No
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6605WH
Zoro #
G0925405
UPC #
073555660593
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
25"
Overall Height
25 in
Seat Depth
13 in
Seat Width
13 in

Details

Base Material
Steel
Item
Square Stool
Seat Material
Steel
Assembled
No
Weight Capacity
250 lb
Number of Casters
0
Material
Steel
Features
Stack 2 to 3 High
Finish
Powder-Coated
Color
White
Caster Type
Nylon Glides
Backrest
No
Standards
BIFMA

Description

Square Stool, Backrest No, Overall Height 25 in, Seat Width 13 in, Assembled No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.