Zoro Homepage

Stool, No Backrest, 29", Color: Red

  • Mfr # 6606RD

  • Zoro # G0925301


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29 in
Finish
Powder-Coated
Material
Steel
Seat Width
13 in
Seat Height Range
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6606RD
Zoro #
G0925301
UPC #
073555660616
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
29 in
Seat Width
13 in
Seat Height Range
29"
Seat Depth
13 in

Details

Color
Red
Finish
Powder-Coated
Material
Steel
Weight Capacity
250 lb
Caster Type
Nylon Glides
Assembled
No
Standards
BIFMA
Features
Stack 2 to 3 High
Number of Casters
0
Backrest
No
Item
Square Stool
Base Material
Steel
Seat Material
Steel

Description

Square Stool, Backrest No, Overall Height 29 in, Seat Width 13 in, Assembled No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.