Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stool, No Backrest, 29", Color: Silver

  • Mfr # 6606SL

  • Zoro # G0925259


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29 in
Finish
Powder-Coated
Material
Steel
Caster Type
Nylon Glides
Seat Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6606SL
Zoro #
G0925259
UPC #
073555660609
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
29 in
Seat Depth
13 in
Seat Width
13 in
Seat Height Range
29"

Details

Color
Silver
Finish
Powder-Coated
Material
Steel
Caster Type
Nylon Glides
Item
Square Stool
Assembled
No
Base Material
Steel
Backrest
No
Features
Stack 2 to 3 High
Standards
BIFMA
Weight Capacity
250 lb
Seat Material
Steel
Number of Casters
0

Description

Square Stool, Backrest No, Overall Height 29 in, Seat Width 13 in, Assembled No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.