Zoro Homepage

Stow Away Crate

  • Mfr # 4054BL

  • Zoro # G0923874


product price: $60.45
/ea

Key Features

Material
Plastic, Aluminum
Color
Black
Load Capacity
50 lb
Wheel Type
PVC
Handle Type
Telescoping handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4054BL
Zoro #
G0923874
UPC #
-
Country of Origin
China

Dimensions

Platform Length
14-1/2"
Deck LxWxH
15 3/8 inW x 12 1/2 inD x 13 1/2 inH
Platform Width
16-1/2"
Overall Length
14.5 in
Overall Width
16.5 in
Overall Height
38.5 in
Height
39 in

Details

Material
Plastic, Aluminum
Color
Black
Load Capacity
50 lb
Item
Stow Away Crate
Wheel Type
PVC
Handle Type
Telescoping handle
Assembled
Yes
Features
Lightweight
Caster Wheel Type
Roller
Number of Caster Wheels
2
Includes
Telescopic Handle
Platform Material
Plastic
Load Capacity (Lb.)
50 lb.
Caster Material
PVC
Number of Casters
2
Product Type
Stow Away Crate
Number of Shelves
1

Description

Stow Away Crate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.