Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suggestion Box, Steel, Black

  • Mfr # 4232BL

  • Zoro # G1256575


product price: $64.49
/ea

Key Features

Material
Steel
Width
7 1/4 in
Color
Black
Height
8 1/2 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4232BL
Zoro #
G1256575
UPC #
073555423228
Country of Origin
China

Dimensions

Width
7 1/4 in
Height
8 1/2 in
Depth
6 in
Overall Width
7 1/4 in
Overall Height
8 1/2 in
Slot Width
4 3/4 in
Overall Depth
6 in

Details

Item
Suggestion Box
Material
Steel
Color
Black
Green Certification or Other Recognition
GREENGUARD Certified
Includes
(2) Keys, (25) Suggestion Cards, Adhesive Labels, Mounting Hardware
Product Type
Suggestion Box

Description

Suggestion Box, Material Steel, Black, Height 8 1/2 in, Width 7 1/4 in, Depth 6 in, Includes (2) Keys, (25) Suggestion Cards, Adhesive Labels, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.