Zoro Homepage

T-Pad Armrest, Adjustable

  • Mfr # 5144

  • Zoro # G8588749


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane Foam
Width
3"
Length
9-3/4"
Height
11-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5144
Zoro #
G8588749
UPC #
073555514407
Country of Origin
Taiwan, Province of China

Dimensions

Width
3"
Length
9-3/4"
Height
11-1/2"
Depth
9.8"

Details

Item
Adjustable T-Pad Arm
Color
Black
Material
Polyurethane Foam

Description

T-Pad Armrest,Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.