Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chair, Blk, Blk, Polyurethane, Swivel

  • Mfr # 7825BL

  • Zoro # G514644322


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Swivel
Yes
Assembly
Unassembled
Minimum Seat Height
18 1/4 in
Seat Depth
18 in
Caster/Glide Type
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825BL
Zoro #
G514644322
UPC #
0073555782523
Country of Origin
Italy

Dimensions

Minimum Seat Height
18 1/4 in
Seat Depth
18 in
Seat Width
16 3/4 in
Overall Depth
25 in
Maximum Seat Height
22 1/4 in
Maximum Overall Height
38 in
Minimum Overall Height
34 in
Overall Width
25 in
Seat Thickness
3/4 in
Notional Size
Standard

Details

Item
Task Chair
Swivel
Yes
Assembly
Unassembled
Seat Color
Black
Caster/Glide Type
Swivel
Features
Handle Designed for Hanging Bag or Jacket
Series
Commute
Weight Capacity
275 lb
Back Color
Black
Frame Material
Steel
Seat Material
Polyurethane
Back Material
Polyurethane
Tilt Configuration
Basic Tilt
Frame Color
Black
Tilting Back
Yes
Number of Arms
0

Description

Task Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 38 in, Seat Color Black, Frame Color Black, Seat Thickness 3/4 in, Back Color Black, Seat Depth 18 in, Seat Width 16 3/4 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Basic Tilt, Series Commute, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.