Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chair, Blk, Blk, Polyurethane, Swivel

  • Mfr # 7827BL

  • Zoro # G614644314


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Designed for Hanging Bag or Jacket
Minimum Overall Height
38 in
Back Color
Black
Maximum Seat Height
32 1/4 in
Seat Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7827BL
Zoro #
G614644314
UPC #
0073555782721
Country of Origin
Italy

Dimensions

Minimum Overall Height
38 in
Maximum Seat Height
32 1/4 in
Seat Depth
18 in
Seat Width
17 3/4 in
Overall Depth
25 in
Minimum Seat Height
22 1/4 in
Overall Width
25 in
Maximum Overall Height
38 in
Notional Size
Standard
Seat Thickness
3/4 in

Details

Item
Task Chair
Features
Handle Designed for Hanging Bag or Jacket
Back Color
Black
Seat Color
Black
Assembly
Unassembled
Caster/Glide Type
Swivel
Weight Capacity
275 lb
Series
Commute
Swivel
Yes
Includes Footrest
Yes
Back Material
Polyurethane
Frame Material
Steel
Seat Material
Polyurethane
Tilting Back
Yes
Tilt Configuration
Basic Tilt
Frame Color
Black
Number of Arms
0

Description

Task Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 32 1/4 in, Maximum Overall Height 38 in, Seat Color Black, Frame Color Black, Seat Thickness 3/4 in, Back Color Black, Seat Depth 18 in, Seat Width 17 3/4 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Basic Tilt, Series Commute, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.