Zoro Homepage

Task Chair, Blk, Gray, Polyurethane, Swivel

  • Mfr # 7828BL

  • Zoro # G314739266


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Swivel
Yes
Maximum Overall Height
33 1/4 in
Back Height
15 in
Maximum Seat Height
17 1/2 in
Series
Commute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7828BL
Zoro #
G314739266
UPC #
0198860872308
Country of Origin
Italy

Dimensions

Maximum Overall Height
33 1/4 in
Back Height
15 in
Maximum Seat Height
17 1/2 in
Back Width
16 3/4 in
Seat Width
17 3/4 in
Overall Depth
26 in
Overall Width
31 1/2 in
Seat Depth
18 in
Minimum Seat Height
17 1/2 in
Notional Size
Standard
Seat Thickness
3/4 in
Overall Height
33 1/4 in

Details

Item
Chair with Desk
Swivel
Yes
Series
Commute
Caster/Glide Type
Swivel
Weight Capacity
275 lb
Back Color
Black
Features
Drink Holder, Handle Designed for Hanging Bag or Jacket, Under Seating Storage
Assembly
Unassembled
Swivel Angle
360 Degrees
Seat Color
Black
Frame Material
Steel
Tilting Back
Yes
Number of Arms
1
Tilt Configuration
Basic Tilt
Seat Material
Polyurethane
Adjustable Arms
Yes
Arm Adjustment
Flip Up, Forward/Backward Slide, Left/Right Swing, Swing Open
Frame Color
Gray
Back Material
Polyurethane
Desk Handedness
Configurable
Product Type
Chair with Desk

Description

Tablet student chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.